Lubricator: Metal Bowl w/Sight Gauge, Twist Drain, w/Fill Plug
description
Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.
includes
Metal bowl guards
compliances
0
Lubricator Bowl Type
Metal Bowl w/ Sight Gauge
Flow
60 SCFM
Body Size
3/8 in
Lubricator Type
Micro-Mist
Element Micron Rating
40 µm
Series
16
Pressure Range [Min]
2 psig
Relieving
Relieving
Filter Bowl Type
Metal Bowl
Has Gauge
Yes
Filter Drain Type
Twist Drain
Assembly Type
Modular
Lubricator Fill Option
w/Fill Plug
Mounting Options
w/o Port Blocks
Port Size
3/8
Lubricator Drain Type
Twist Drain
Lubricator Bowl Capacity
2.6 oz
Port Type
NPT
Knob Type
Non-Rising Knob
Pressure Range [Max]
125 psig
Unit Type
Three-Unit Combo
Mounting Bracket Kit
PS755P
Filter Bowl Capacity
4.4 oz
Size Designation
Compact
Weight
8.0 LB
We're here for you
with Service Centers across the country - We have your back