Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.
includes
Metal bowl guards
compliances
0
Element Micron Rating
5 µm
Has Gauge
Yes
Relieving
Relieving
Series
16
Assembly Type
Modular
Pressure Range [Max]
125 psig
Flow
60 SCFM
Mounting Options
w/Port Blocks
Port Size
3/8
Lubricator Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Filter Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Pressure Range [Min]
2 psig
Lubricator Drain Type
Twist Drain
Body Size
3/8 in
Lubricator Type
Micro-Mist
Size Designation
Compact
Knob Type
Non-Rising Knob
Port Type
NPT
Lubricator Fill Option
w/Fill Plug
Lubricator Bowl Capacity
2.6 oz
Unit Type
Three-Unit Combo
Mounting Bracket Kit
PS755P
Filter Bowl Capacity
4.4 oz
Filter Drain Type
Twist Drain
Weight
8.0 LB
We're here for you
with Service Centers across the country - We have your back