Skip to content Skip to navigation menu
Prep-Air® II Three Piece Modular Pre-Assembled FRL

16B22B18A2BCK

Prep-Air® II Three Piece Modular Pre-Assembled FRL
Item #101604841
  • 16 Series Modular Three-Unit Combo
  • 3/8 NPT
  • Filter: Polycarbonate Bowl w/Metal Bowl Guard, Twist Drain, 5 µm
  • Regulator: 125 psig, w/Gauge, Relieving
  • Lubricator: Polycarbonate Bowl w/Metal Bowl Guard, No Drain, w/Fill Plug
  • w/Lockout & Port Blocks
+ Show More + Show Less
Prep-Air® II Three Piece Modular Pre-Assembled FRL
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 16 Series Modular Three-Unit Combo
  • 3/8 NPT
  • Filter: Polycarbonate Bowl w/Metal Bowl Guard, Twist Drain, 5 µm
  • Regulator: 125 psig, w/Gauge, Relieving
  • Lubricator: Polycarbonate Bowl w/Metal Bowl Guard, No Drain, w/Fill Plug

description

  • Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.

includes

  • Metal bowl guards

compliances

  • 0
Relieving Relieving
Pressure Range [Min] 2 psig
Filter Drain Type Twist Drain
Lubricator Fill Option w/Fill Plug
Has Gauge Yes
Size Designation Compact
Filter Bowl Type Polycarbonate Bowl w/ Metal Bowl Guard
Element Micron Rating 5 µm
Lubricator Bowl Capacity 2.6 oz
Lubricator Bowl Type Polycarbonate Bowl w/ Metal Bowl Guard
Lubricator Type Micro-Mist
Unit Type Three-Unit Combo
Series 16
Assembly Type Modular
Mounting Bracket Kit PS755P
Port Type NPT
Knob Type Non-Rising Knob
Mounting Options w/Lockout & Port Blocks
Flow 60 SCFM
Lubricator Drain Type No Drain
Pressure Range [Max] 125 psig
Filter Bowl Capacity 4.4 oz
Body Size 3/8 in
Port Size 3/8
Weight 8.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison