Lubricator: Polycarbonate Bowl w/Metal Bowl Guard, No Drain, w/Fill Plug
description
Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.
compliances
0
Assembly Type
Modular
Size Designation
Compact
Flow
60 SCFM
Pressure Range [Max]
125 psig
Has Gauge
Yes
Mounting Options
w/Mounting Bracket & Port Block
Port Size
3/8
Filter Bowl Capacity
4.4 oz
Filter Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Lubricator Drain Type
No Drain
Lubricator Fill Option
w/Fill Plug
Lubricator Type
Micro-Mist
Unit Type
Three-Unit Combo
Lubricator Bowl Capacity
2.6 oz
Knob Type
Non-Rising Knob
Body Size
3/8 in
Series
16
Mounting Bracket Kit
PS755P
Lubricator Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Pressure Range [Min]
2 psig
Filter Drain Type
Twist Drain
Port Type
NPT
Element Micron Rating
5 µm
Relieving
Relieving
Weight
8.0 LB
We're here for you
with Service Centers across the country - We have your back