Lubricator: Polycarbonate Bowl w/Metal Bowl Guard, No Drain, w/Body Pressure Fill
description
Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.
includes
Metal bowl guards
compliances
0
Relieving
Relieving
Filter Bowl Capacity
4.4 oz
Pressure Range [Max]
125 psig
Port Type
NPT
Element Micron Rating
40 µm
Lubricator Drain Type
No Drain
Lubricator Fill Option
w/Body Pressure Fill
Knob Type
Non-Rising Knob
Lubricator Type
Micro-Mist
Mounting Options
w/Port Blocks
Body Size
3/8 in
Port Size
3/8
Unit Type
Three-Unit Combo
Mounting Bracket Kit
PS755P
Lubricator Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Flow
60 SCFM
Filter Drain Type
Twist Drain
Lubricator Bowl Capacity
2.6 oz
Filter Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Series
16
Assembly Type
Modular
Has Gauge
Yes
Size Designation
Compact
Pressure Range [Min]
2 psig
Weight
8.0 LB
We're here for you
with Service Centers across the country - We have your back