Lubricator: Polycarbonate Bowl w/Metal Bowl Guard, Auto Fill, w/Body Pressure Fill
description
Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.
compliances
0
Series
16
Pressure Range [Max]
60 psig
Filter Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Body Size
3/8 in
Has Gauge
Yes
Port Size
3/8
Element Micron Rating
40 µm
Lubricator Drain Type
Auto Fill
Knob Type
Non-Rising Knob
Lubricator Bowl Capacity
2.6 oz
Mounting Bracket Kit
PS755P
Relieving
Relieving
Pressure Range [Min]
1 psig
Lubricator Fill Option
w/Body Pressure Fill
Mounting Options
w/o Port Blocks
Size Designation
Compact
Lubricator Type
Micro-Mist
Filter Drain Type
Twist Drain
Assembly Type
Modular
Lubricator Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Port Type
NPT
Flow
60 SCFM
Filter Bowl Capacity
4.4 oz
Unit Type
Three-Unit Combo
Weight
5.0 LB
We're here for you
with Service Centers across the country - We have your back