Lubricator: Polycarbonate Bowl w/Metal Bowl Guard, No Drain, w/Fill Plug
description
Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.
includes
Metal bowl guards
compliances
0
Filter Drain Type
Twist Drain
Knob Type
Non-Rising Knob
Flow
60 SCFM
Unit Type
Three-Unit Combo
Port Size
3/8
Mounting Bracket Kit
PS755P
Relieving
Relieving
Mounting Options
w/o Port Blocks
Lubricator Bowl Capacity
2.6 oz
Pressure Range [Min]
1 psig
Lubricator Type
Micro-Mist
Filter Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Series
16
Has Gauge
Yes
Element Micron Rating
40 µm
Assembly Type
Modular
Pressure Range [Max]
60 psig
Lubricator Fill Option
w/Fill Plug
Lubricator Drain Type
No Drain
Lubricator Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Port Type
NPT
Size Designation
Compact
Filter Bowl Capacity
4.4 oz
Body Size
3/8 in
Weight
7.0 LB
We're here for you
with Service Centers across the country - We have your back