Filter: Metal Bowl w/Sight Gauge, Automatic Float Drain, 40 µm
Regulator: 125 psig, w/Gauge, Relieving
Lubricator: Metal Bowl w/Sight Gauge, Auto Fill, w/Fill Plug
description
Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.
includes
Metal bowl guards
compliances
0
Assembly Type
Modular
Element Micron Rating
40 µm
Series
16
Has Gauge
Yes
Filter Bowl Type
Metal Bowl w/ Sight Gauge
Pressure Range [Min]
2 psig
Lubricator Fill Option
w/Fill Plug
Mounting Bracket Kit
PS755P
Lubricator Drain Type
Auto Fill
Lubricator Type
Micro-Mist
Filter Drain Type
Automatic Float Drain
Body Size
3/8 in
Pressure Range [Max]
125 psig
Knob Type
Non-Rising Knob
Mounting Options
w/Port Blocks
Lubricator Bowl Type
Metal Bowl w/ Sight Gauge
Size Designation
Compact
Flow
40 SCFM
Lubricator Bowl Capacity
2.6 oz
Filter Bowl Capacity
4.4 oz
Unit Type
Three-Unit Combo
Port Type
NPT
Port Size
1/4
Relieving
Relieving
Weight
8.0 LB
We're here for you
with Service Centers across the country - We have your back