Filter: Metal Bowl w/Sight Gauge, Automatic Float Drain, 40 µm
Regulator: 125 psig, w/Gauge, Relieving
Lubricator: Metal Bowl w/Sight Gauge, Twist Drain, w/Fill Plug
description
Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.
includes
Metal bowl guards
compliances
0
Lubricator Type
Micro-Mist
Unit Type
Three-Unit Combo
Flow
40 SCFM
Filter Drain Type
Automatic Float Drain
Body Size
3/8 in
Knob Type
Non-Rising Knob
Filter Bowl Type
Metal Bowl w/ Sight Gauge
Series
16
Lubricator Drain Type
Twist Drain
Pressure Range [Max]
125 psig
Port Size
1/4
Lubricator Bowl Type
Metal Bowl w/ Sight Gauge
Has Gauge
Yes
Assembly Type
Modular
Lubricator Fill Option
w/Fill Plug
Mounting Bracket Kit
PS755P
Relieving
Relieving
Pressure Range [Min]
2 psig
Filter Bowl Capacity
4.4 oz
Element Micron Rating
40 µm
Lubricator Bowl Capacity
2.6 oz
Port Type
NPT
Mounting Options
w/Lockout
Size Designation
Compact
Weight
8.0 LB
We're here for you
with Service Centers across the country - We have your back