Filter: Metal Bowl w/Sight Gauge, Automatic Float Drain, 40 µm
Regulator: 125 psig, w/Gauge, Relieving
Lubricator: Metal Bowl w/Sight Gauge, Twist Drain, w/Fill Plug
description
Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.
includes
Metal bowl guards
compliances
0
Element Micron Rating
40 µm
Size Designation
Compact
Filter Drain Type
Automatic Float Drain
Pressure Range [Max]
125 psig
Lubricator Type
Micro-Mist
Filter Bowl Capacity
4.4 oz
Assembly Type
Modular
Series
16
Lubricator Bowl Type
Metal Bowl w/ Sight Gauge
Has Gauge
Yes
Lubricator Drain Type
Twist Drain
Unit Type
Three-Unit Combo
Relieving
Relieving
Port Type
NPT
Knob Type
Non-Rising Knob
Filter Bowl Type
Metal Bowl w/ Sight Gauge
Lubricator Bowl Capacity
2.6 oz
Lubricator Fill Option
w/Fill Plug
Flow
40 SCFM
Pressure Range [Min]
2 psig
Port Size
1/4
Body Size
3/8 in
Mounting Options
w/Port Blocks
Mounting Bracket Kit
PS755P
Weight
8.0 LB
We're here for you
with Service Centers across the country - We have your back