Filter: Metal Bowl w/Sight Gauge, Automatic Float Drain, 40 µm
Regulator: 60 psig, w/Gauge, Relieving
Lubricator: Metal Bowl w/Sight Gauge, Twist Drain, w/Fill Plug
description
Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.
compliances
0
Element Micron Rating
40 µm
Port Type
NPT
Lubricator Bowl Capacity
2.6 oz
Mounting Bracket Kit
PS755P
Body Size
3/8 in
Pressure Range [Min]
1 psig
Lubricator Fill Option
w/Fill Plug
Lubricator Drain Type
Twist Drain
Assembly Type
Modular
Size Designation
Compact
Lubricator Type
Micro-Mist
Filter Bowl Capacity
4.4 oz
Series
16
Filter Drain Type
Automatic Float Drain
Mounting Options
w/o Port Blocks
Flow
40 SCFM
Relieving
Relieving
Has Gauge
Yes
Lubricator Bowl Type
Metal Bowl w/ Sight Gauge
Pressure Range [Max]
60 psig
Unit Type
Three-Unit Combo
Knob Type
Non-Rising Knob
Filter Bowl Type
Metal Bowl w/ Sight Gauge
Port Size
1/4
Weight
8.0 LB
We're here for you
with Service Centers across the country - We have your back