Skip to content Skip to navigation menu
Prep-Air® II Three Piece Modular Pre-Assembled FRL

16B17A21A4BCK

Prep-Air® II Three Piece Modular Pre-Assembled FRL
Item #101605164
  • 16 Series Modular Three-Unit Combo
  • 1/4 NPT
  • Filter: Metal Bowl, Automatic Float Drain, 40 µm
  • Regulator: 250 psig, w/Gauge, Relieving
  • Lubricator: Metal Bowl w/Sight Gauge, Twist Drain, w/Fill Plug
  • w/Lockout & Port Blocks
+ Show More + Show Less
Prep-Air® II Three Piece Modular Pre-Assembled FRL
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 16 Series Modular Three-Unit Combo
  • 1/4 NPT
  • Filter: Metal Bowl, Automatic Float Drain, 40 µm
  • Regulator: 250 psig, w/Gauge, Relieving
  • Lubricator: Metal Bowl w/Sight Gauge, Twist Drain, w/Fill Plug

description

  • Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.

includes

  • Metal bowl guards

compliances

  • 0
Mounting Options w/Lockout & Port Blocks
Port Type NPT
Unit Type Three-Unit Combo
Lubricator Drain Type Twist Drain
Flow 40 SCFM
Relieving Relieving
Filter Bowl Capacity 4.4 oz
Body Size 3/8 in
Pressure Range [Min] 5 psig
Port Size 1/4
Knob Type Non-Rising Knob
Filter Drain Type Automatic Float Drain
Series 16
Lubricator Bowl Capacity 2.6 oz
Mounting Bracket Kit PS755P
Lubricator Type Micro-Mist
Has Gauge Yes
Pressure Range [Max] 250 psig
Assembly Type Modular
Lubricator Fill Option w/Fill Plug
Element Micron Rating 40 µm
Filter Bowl Type Metal Bowl
Lubricator Bowl Type Metal Bowl w/ Sight Gauge
Size Designation Compact
Weight 8.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison