Skip to content Skip to navigation menu
Prep-Air® II Three Piece Modular Pre-Assembled FRL

16B17A18A8FC

Prep-Air® II Three Piece Modular Pre-Assembled FRL
Item #101607233
  • 16 Series Modular Three-Unit Combo
  • 1/4 NPT
  • Filter: Metal Bowl, Automatic Float Drain, 40 µm
  • Regulator: 125 psig, w/Gauge, Relieving
  • Lubricator: Metal Bowl w/Sight Gauge, Pressure Fill, w/Body Pressure Fill
  • w/o Port Blocks
+ Show More + Show Less
Prep-Air® II Three Piece Modular Pre-Assembled FRL
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 16 Series Modular Three-Unit Combo
  • 1/4 NPT
  • Filter: Metal Bowl, Automatic Float Drain, 40 µm
  • Regulator: 125 psig, w/Gauge, Relieving
  • Lubricator: Metal Bowl w/Sight Gauge, Pressure Fill, w/Body Pressure Fill

description

  • Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.

includes

  • Metal bowl guards

compliances

  • 0
Relieving Relieving
Port Size 1/4
Lubricator Bowl Type Metal Bowl w/ Sight Gauge
Lubricator Fill Option w/Body Pressure Fill
Filter Bowl Capacity 4.4 oz
Has Gauge Yes
Lubricator Drain Type Pressure Fill
Mounting Options w/o Port Blocks
Lubricator Bowl Capacity 2.6 oz
Unit Type Three-Unit Combo
Mounting Bracket Kit PS755P
Body Size 3/8 in
Flow 40 SCFM
Assembly Type Modular
Size Designation Compact
Element Micron Rating 40 µm
Port Type NPT
Pressure Range [Min] 2 psig
Filter Bowl Type Metal Bowl
Pressure Range [Max] 125 psig
Lubricator Type Micro-Mist
Filter Drain Type Automatic Float Drain
Series 16
Knob Type Non-Rising Knob
Weight 9.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison