Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.
includes
Metal bowl guards
compliances
0
Filter Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Element Micron Rating
5 µm
Has Gauge
Yes
Knob Type
Non-Rising Knob
Pressure Range [Min]
2 psig
Lubricator Drain Type
Pressure Fill
Filter Bowl Capacity
4.4 oz
Port Size
1/4
Lubricator Bowl Capacity
2.6 oz
Lubricator Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Assembly Type
Modular
Lubricator Fill Option
w/Body Pressure Fill
Lubricator Type
Micro-Mist
Mounting Options
w/o Port Blocks
Unit Type
Three-Unit Combo
Body Size
3/8 in
Relieving
Relieving
Filter Drain Type
Automatic Float Drain
Port Type
NPT
Mounting Bracket Kit
PS755P
Size Designation
Compact
Flow
40 SCFM
Series
16
Pressure Range [Max]
125 psig
Weight
7.0 LB
We're here for you
with Service Centers across the country - We have your back