Lubricator: Polycarbonate Bowl w/Metal Bowl Guard, No Drain, w/Fill Plug
description
Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.
includes
Metal bowl guards
compliances
0
Mounting Options
w/o Port Blocks
Filter Bowl Capacity
4.4 oz
Assembly Type
Modular
Body Size
3/8 in
Lubricator Drain Type
No Drain
Pressure Range [Min]
2 psig
Has Gauge
Yes
Flow
40 SCFM
Mounting Bracket Kit
PS755P
Filter Drain Type
Automatic Float Drain
Lubricator Bowl Capacity
2.6 oz
Lubricator Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Unit Type
Three-Unit Combo
Element Micron Rating
5 µm
Relieving
Relieving
Size Designation
Compact
Knob Type
Non-Rising Knob
Lubricator Type
Micro-Mist
Filter Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Port Size
1/4
Lubricator Fill Option
w/Fill Plug
Series
16
Port Type
NPT
Pressure Range [Max]
125 psig
Weight
7.0 LB
We're here for you
with Service Centers across the country - We have your back