Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.
includes
Metal bowl guards
compliances
0
Mounting Options
w/Lockout & Port Blocks
Element Micron Rating
40 µm
Series
16
Body Size
3/8 in
Has Gauge
Yes
Mounting Bracket Kit
PS755P
Lubricator Type
Micro-Mist
Lubricator Bowl Capacity
2.6 oz
Port Size
1/4
Filter Bowl Capacity
4.4 oz
Lubricator Fill Option
w/Fill Plug
Pressure Range [Max]
125 psig
Lubricator Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Port Type
NPT
Relieving
Relieving
Flow
40 SCFM
Lubricator Drain Type
Pressure Fill
Filter Drain Type
Automatic Float Drain
Filter Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Knob Type
Non-Rising Knob
Unit Type
Three-Unit Combo
Assembly Type
Modular
Pressure Range [Min]
2 psig
Size Designation
Compact
Weight
7.0 LB
We're here for you
with Service Centers across the country - We have your back