Lubricator: Metal Bowl w/Sight Gauge, Twist Drain, w/Fill Plug
description
Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.
compliances
0
Relieving
Relieving
Lubricator Bowl Capacity
2.6 oz
Series
16
Size Designation
Compact
Pressure Range [Min]
2 psig
Lubricator Bowl Type
Metal Bowl w/ Sight Gauge
Unit Type
Three-Unit Combo
Body Size
3/8 in
Filter Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Assembly Type
Modular
Port Size
1/4
Pressure Range [Max]
125 psig
Mounting Options
w/o Port Blocks
Lubricator Type
Micro-Mist
Knob Type
Non-Rising Knob
Filter Drain Type
Automatic Float Drain
Flow
40 SCFM
Mounting Bracket Kit
PS755P
Element Micron Rating
40 µm
Filter Bowl Capacity
4.4 oz
Has Gauge
Yes
Port Type
NPT
Lubricator Fill Option
w/Fill Plug
Lubricator Drain Type
Twist Drain
Weight
7.0 LB
We're here for you
with Service Centers across the country - We have your back