Lubricator: Polycarbonate Bowl w/Metal Bowl Guard, No Drain, w/Fill Plug
description
Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.
includes
Metal bowl guards
compliances
0
Lubricator Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Pressure Range [Min]
2 psig
Port Size
1/4
Lubricator Drain Type
No Drain
Has Gauge
Yes
Port Type
NPT
Unit Type
Three-Unit Combo
Element Micron Rating
40 µm
Relieving
Relieving
Mounting Options
w/Port Blocks
Filter Drain Type
Automatic Float Drain
Body Size
3/8 in
Lubricator Fill Option
w/Fill Plug
Lubricator Type
Micro-Mist
Lubricator Bowl Capacity
2.6 oz
Knob Type
Non-Rising Knob
Filter Bowl Capacity
4.4 oz
Flow
40 SCFM
Series
16
Size Designation
Compact
Pressure Range [Max]
125 psig
Assembly Type
Modular
Filter Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Mounting Bracket Kit
PS755P
Weight
7.0 LB
We're here for you
with Service Centers across the country - We have your back