Skip to content Skip to navigation menu
Parker Hannifin Corp.16B16A13A2BC

16B16A13A2BC

Prep-Air® II Three Piece Modular Pre-Assembled FRL
Item #101607890
  • 16 Series Modular Three-Unit Combo
  • 1/4 NPT
  • Filter: Polycarbonate Bowl w/Metal Bowl Guard, Automatic Float Drain, 40 µm
  • Regulator: 125 psig, No Gauge, Relieving
  • Lubricator: Polycarbonate Bowl w/Metal Bowl Guard, No Drain, w/Fill Plug
  • w/o Port Blocks
+ Show More + Show Less
Parker Hannifin Corp.16B16A13A2BC
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 16 Series Modular Three-Unit Combo
  • 1/4 NPT
  • Filter: Polycarbonate Bowl w/Metal Bowl Guard, Automatic Float Drain, 40 µm
  • Regulator: 125 psig, No Gauge, Relieving
  • Lubricator: Polycarbonate Bowl w/Metal Bowl Guard, No Drain, w/Fill Plug

description

  • Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.

features

  • can fill the lubricator while unit is under pressure
  • 06 and 07 series have a mist lubricator that carries oil 25 ft
  • cannot fill lubricator while unit is under pressure
  • 16 and 17 series have a micro-mist lubricator that carries oil 100 ft
  • sold separately
  • Additional modular units can be easily added
  • Proportional oil delivery over a wide range of air flows
  • Wall mount port blocks not included

includes

  • Metal bowl guards

compliances

  • 0
Lubricator Fill Option w/Fill Plug
Filter Bowl Type Polycarbonate Bowl w/ Metal Bowl Guard
Series 16
Port Type NPT
Lubricator Bowl Type Polycarbonate Bowl w/ Metal Bowl Guard
Port Size 1/4
Unit Type Three-Unit Combo
Size Designation Compact
Pressure Range [Min] 2 psig
Body Size 3/8 in
Pressure Range [Max] 125 psig
Mounting Bracket Kit PS755P
Relieving Relieving
Lubricator Type Micro-Mist
Has Gauge No
Element Micron Rating 40 µm
Knob Type Non-Rising Knob
Flow 40 SCFM
Mounting Options w/o Port Blocks
Filter Bowl Capacity 4.4 oz
Assembly Type Modular
Lubricator Bowl Capacity 2.6 oz
Lubricator Drain Type No Drain
Filter Drain Type Automatic Float Drain
Weight 7.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison