Filter: Metal Bowl w/Sight Gauge, Twist Drain, 40 µm
Regulator: 125 psig, w/Gauge, Relieving
Lubricator: Metal Bowl w/Sight Gauge, Twist Drain, w/Fill Plug
description
Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.
compliances
0
Lubricator Bowl Type
Metal Bowl w/ Sight Gauge
Has Gauge
Yes
Body Size
3/8 in
Lubricator Drain Type
Twist Drain
Size Designation
Compact
Relieving
Relieving
Port Type
NPT
Pressure Range [Max]
125 psig
Flow
40 SCFM
Filter Drain Type
Twist Drain
Port Size
1/4
Lubricator Type
Micro-Mist
Mounting Bracket Kit
PS755P
Element Micron Rating
40 µm
Series
16
Assembly Type
Modular
Lubricator Bowl Capacity
2.6 oz
Knob Type
Non-Rising Knob
Filter Bowl Type
Metal Bowl w/ Sight Gauge
Unit Type
Three-Unit Combo
Pressure Range [Min]
2 psig
Mounting Options
w/Lockout
Lubricator Fill Option
w/Fill Plug
Filter Bowl Capacity
4.4 oz
Weight
7.0 LB
We're here for you
with Service Centers across the country - We have your back