Lubricator: Polycarbonate Bowl w/Metal Bowl Guard, No Drain, w/Fill Plug
description
Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.
includes
Metal bowl guards
compliances
0
Knob Type
Non-Rising Knob
Mounting Options
w/o Port Blocks
Filter Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Pressure Range [Min]
2 psig
Assembly Type
Modular
Unit Type
Three-Unit Combo
Lubricator Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Element Micron Rating
5 µm
Has Gauge
Yes
Filter Drain Type
Twist Drain
Series
16
Body Size
3/8 in
Lubricator Type
Micro-Mist
Relieving
Relieving
Port Size
1/4
Port Type
BSPP
Size Designation
Compact
Mounting Bracket Kit
PS755P
Lubricator Fill Option
w/Fill Plug
Lubricator Drain Type
No Drain
Flow
40 SCFM
Lubricator Bowl Capacity
2.6 oz
Pressure Range [Max]
125 psig
Filter Bowl Capacity
4.4 oz
Weight
7.0 LB
We're here for you
with Service Centers across the country - We have your back