Skip to content Skip to navigation menu
Prep-Air® II Three Piece Modular Pre-Assembled FRL

16B12A18A6BCG

Prep-Air® II Three Piece Modular Pre-Assembled FRL
Item #101607173
  • 16 Series Modular Three-Unit Combo
  • 1/4 NPT
  • Filter: Polycarbonate Bowl w/Metal Bowl Guard, Twist Drain, 40 µm
  • Regulator: 125 psig, w/Gauge, Relieving
  • Lubricator: Polycarbonate Bowl w/Metal Bowl Guard, Pressure Fill, w/Fill Plug
  • w/Port Blocks
+ Show More + Show Less
Prep-Air® II Three Piece Modular Pre-Assembled FRL
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 16 Series Modular Three-Unit Combo
  • 1/4 NPT
  • Filter: Polycarbonate Bowl w/Metal Bowl Guard, Twist Drain, 40 µm
  • Regulator: 125 psig, w/Gauge, Relieving
  • Lubricator: Polycarbonate Bowl w/Metal Bowl Guard, Pressure Fill, w/Fill Plug

description

  • Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.

includes

  • Metal bowl guards

compliances

  • 0
Element Micron Rating 40 µm
Lubricator Bowl Capacity 2.6 oz
Pressure Range [Min] 2 psig
Unit Type Three-Unit Combo
Series 16
Lubricator Bowl Type Polycarbonate Bowl w/ Metal Bowl Guard
Filter Bowl Type Polycarbonate Bowl w/ Metal Bowl Guard
Pressure Range [Max] 125 psig
Body Size 3/8 in
Lubricator Fill Option w/Fill Plug
Lubricator Type Micro-Mist
Lubricator Drain Type Pressure Fill
Mounting Options w/Port Blocks
Filter Drain Type Twist Drain
Port Size 1/4
Mounting Bracket Kit PS755P
Port Type NPT
Relieving Relieving
Size Designation Compact
Knob Type Non-Rising Knob
Has Gauge Yes
Assembly Type Modular
Flow 40 SCFM
Filter Bowl Capacity 4.4 oz
Weight 7.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison