Lubricator: Polycarbonate Bowl w/Metal Bowl Guard, No Drain, w/Fill Plug
description
Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.
includes
Metal bowl guards
compliances
0
Unit Type
Three-Unit Combo
Port Size
1/4
Lubricator Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Filter Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Lubricator Type
Micro-Mist
Pressure Range [Max]
125 psig
Element Micron Rating
40 µm
Lubricator Bowl Capacity
2.6 oz
Mounting Bracket Kit
PS755P
Lubricator Fill Option
w/Fill Plug
Knob Type
Non-Rising Knob
Flow
40 SCFM
Filter Drain Type
Twist Drain
Relieving
Relieving
Pressure Range [Min]
2 psig
Lubricator Drain Type
No Drain
Series
16
Mounting Options
w/Mounting Bracket
Has Gauge
Yes
Filter Bowl Capacity
4.4 oz
Body Size
3/8 in
Size Designation
Compact
Port Type
NPT
Assembly Type
Modular
Weight
7.0 LB
We're here for you
with Service Centers across the country - We have your back