Lubricator: Polycarbonate Bowl w/Metal Bowl Guard, No Drain, w/Fill Plug
description
Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.
includes
Metal bowl guards
compliances
0
Series
16
Assembly Type
Modular
Port Size
1/4
Element Micron Rating
40 µm
Pressure Range [Min]
1 psig
Lubricator Drain Type
No Drain
Pressure Range [Max]
60 psig
Unit Type
Three-Unit Combo
Size Designation
Compact
Lubricator Bowl Capacity
2.6 oz
Filter Drain Type
Twist Drain
Knob Type
Non-Rising Knob
Filter Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Port Type
NPT
Lubricator Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Lubricator Fill Option
w/Fill Plug
Flow
40 SCFM
Body Size
3/8 in
Lubricator Type
Micro-Mist
Mounting Options
w/Lockout
Has Gauge
Yes
Relieving
Relieving
Filter Bowl Capacity
4.4 oz
Mounting Bracket Kit
PS755P
Weight
7.0 LB
We're here for you
with Service Centers across the country - We have your back