Lubricator: Polycarbonate Bowl w/Metal Bowl Guard, No Drain, w/Fill Plug
description
Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.
includes
Metal bowl guards
compliances
0
Filter Drain Type
Twist Drain
Mounting Options
w/o Port Blocks
Port Type
NPT
Unit Type
Three-Unit Combo
Size Designation
Compact
Lubricator Drain Type
No Drain
Assembly Type
Modular
Lubricator Fill Option
w/Fill Plug
Element Micron Rating
40 µm
Relieving
Relieving
Has Gauge
Yes
Lubricator Type
Micro-Mist
Filter Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Lubricator Bowl Capacity
2.6 oz
Port Size
1/4
Filter Bowl Capacity
4.4 oz
Body Size
3/8 in
Series
16
Mounting Bracket Kit
PS755P
Pressure Range [Min]
1 psig
Lubricator Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Flow
40 SCFM
Pressure Range [Max]
60 psig
Knob Type
Non-Rising Knob
Weight
7.0 LB
We're here for you
with Service Centers across the country - We have your back