Parker Hannifin Corp.
16A36A18A2BC
Prep-Air® II Three Piece Close Nippled Pre-Assembled FRL
Item #101605158
- 16 Series Close Nippled Three-Unit Combo
- 1/2 NPT
- Filter: Polycarbonate Bowl w/Metal Bowl Guard, Automatic Float Drain, 40 µm
- Regulator: 125 psig, w/Gauge, Relieving
- Lubricator: Polycarbonate Bowl w/Metal Bowl Guard, No Drain, w/Fill Plug
features
- Unique deflector plate ensures maximum water and dirt separation
- Solid control piston with lip seal for extended life
| Pressure Range [Min] | 2 psig |
| Pressure Range [Max] | 125 psig |
| Filter Bowl Type | Polycarbonate Bowl w/ Metal Bowl Guard |
| Flow | 90 SCFM |
| Mounting Options | w/o Brackets |
| Lubricator Bowl Type | Polycarbonate Bowl w/ Metal Bowl Guard |
| Port Size | 1/2 |
| Lubricator Bowl Capacity | 2.6 oz |
| Has Gauge | Yes |
| Assembly Type | Close Nippled |
| Size Designation | Compact |
| Unit Type | Three-Unit Combo |
| Body Size | 3/8 in |
| Lubricator Fill Option | w/Fill Plug |
| Element Micron Rating | 40 µm |
| Filter Bowl Capacity | 4.4 oz |
| Mounting Bracket Kit | PS707P |
| Lubricator Drain Type | No Drain |
| Series | 16 |
| Relieving | Relieving |
| Port Type | NPT |
| Filter Drain Type | Automatic Float Drain |
| Knob Type | Non-Rising Knob |
| Lubricator Type | Micro-Mist |
| Weight | 7.0 LB |
