Filter: Metal Bowl w/Sight Gauge, Twist Drain, 40 µm
Regulator: 60 psig, No Gauge, Relieving
Lubricator: Metal Bowl w/Sight Gauge, Twist Drain, w/Fill Plug
description
Preassembled three-piece unit with filter, regulator, and lubricator. These units are convenient, compact , and ready to install. They filter harmful particulates and liquid from the air supply, regulate the pressure, and add a fine oil mist to protect air tools, valves, and cylinders.
features
Unique deflector plate ensures maximum water and dirt separation
Solid control piston with lip seal for extended life
compliances
0
Filter Bowl Type
Metal Bowl w/ Sight Gauge
Lubricator Fill Option
w/Fill Plug
Unit Type
Three-Unit Combo
Knob Type
Non-Rising Knob
Body Size
3/8 in
Relieving
Relieving
Assembly Type
Close Nippled
Port Size
1/2
Mounting Options
w/o Brackets
Pressure Range [Min]
1 psig
Size Designation
Compact
Filter Bowl Capacity
4.4 oz
Element Micron Rating
40 µm
Lubricator Bowl Capacity
2.6 oz
Filter Drain Type
Twist Drain
Flow
90 SCFM
Series
16
Port Type
NPT
Lubricator Drain Type
Twist Drain
Lubricator Type
Micro-Mist
Pressure Range [Max]
60 psig
Mounting Bracket Kit
PS707P
Has Gauge
No
Lubricator Bowl Type
Metal Bowl w/ Sight Gauge
Weight
7.0 LB
We're here for you
with Service Centers across the country - We have your back