Lubricator: Metal Bowl w/Sight Gauge, Twist Drain, w/Fill Plug
description
Preassembled three-piece unit with filter, regulator, and lubricator. These units are convenient, compact , and ready to install. They filter harmful particulates and liquid from the air supply, regulate the pressure, and add a fine oil mist to protect air tools, valves, and cylinders.
features
Unique deflector plate ensures maximum water and dirt separation
Solid control piston with lip seal for extended life
compliances
0
Size Designation
Compact
Mounting Options
w/o Brackets
Lubricator Bowl Capacity
2.6 oz
Relieving
Relieving
Has Gauge
No
Port Type
NPT
Series
16
Unit Type
Three-Unit Combo
Lubricator Drain Type
Twist Drain
Element Micron Rating
40 µm
Filter Bowl Capacity
4.4 oz
Knob Type
Non-Rising Knob
Pressure Range [Min]
2 psig
Port Size
3/8
Pressure Range [Max]
125 psig
Mounting Bracket Kit
PS707P
Lubricator Type
Micro-Mist
Body Size
3/8 in
Filter Bowl Type
Metal Bowl
Flow
60 SCFM
Filter Drain Type
Automatic Float Drain
Assembly Type
Close Nippled
Lubricator Bowl Type
Metal Bowl w/ Sight Gauge
Lubricator Fill Option
w/Fill Plug
Weight
7.0 LB
We're here for you
with Service Centers across the country - We have your back