Lubricator: Polycarbonate Bowl w/Metal Bowl Guard, No Drain, w/Fill Plug
description
Preassembled three-piece unit with filter, regulator, and lubricator. These units are convenient, compact , and ready to install. They filter harmful particulates and liquid from the air supply, regulate the pressure, and add a fine oil mist to protect air tools, valves, and cylinders.
features
Unique deflector plate ensures maximum water and dirt separation
Solid control piston with lip seal for extended life
compliances
OSHA
Size Designation
Compact
Mounting Bracket Kit
PS707P
Lubricator Drain Type
No Drain
Filter Drain Type
Twist Drain
Filter Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Unit Type
Three-Unit Combo
Element Micron Rating
40 µm
Knob Type
Non-Rising Knob
Lubricator Fill Option
w/Fill Plug
Mounting Options
w/o Brackets
Has Gauge
No
Lubricator Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Lubricator Bowl Capacity
2.6 oz
Port Type
NPT
Series
16
Assembly Type
Close Nippled
Pressure Range [Min]
2 psig
Body Size
3/8 in
Port Size
3/8
Lubricator Type
Micro-Mist
Flow
60 SCFM
Relieving
Relieving
Filter Bowl Capacity
4.4 oz
Pressure Range [Max]
125 psig
Weight
7.0 LB
We're here for you
with Service Centers across the country - We have your back