Lubricator: Metal Bowl w/Sight Gauge, Twist Drain, w/Fill Plug
description
Preassembled three-piece unit with filter, regulator, and lubricator. These units are convenient, compact , and ready to install. They filter harmful particulates and liquid from the air supply, regulate the pressure, and add a fine oil mist to protect air tools, valves, and cylinders.
features
Unique deflector plate ensures maximum water and dirt separation
Solid control piston with lip seal for extended life
compliances
0
Filter Bowl Type
Metal Bowl
Body Size
3/8 in
Mounting Options
w/o Brackets
Unit Type
Three-Unit Combo
Mounting Bracket Kit
PS707P
Assembly Type
Close Nippled
Flow
40 SCFM
Pressure Range [Min]
5 psig
Element Micron Rating
40 µm
Port Size
1/4
Size Designation
Compact
Has Gauge
No
Pressure Range [Max]
250 psig
Lubricator Bowl Capacity
2.6 oz
Knob Type
Non-Rising Knob
Lubricator Bowl Type
Metal Bowl w/ Sight Gauge
Port Type
NPT
Series
16
Filter Drain Type
Twist Drain
Filter Bowl Capacity
4.4 oz
Lubricator Drain Type
Twist Drain
Relieving
Relieving
Lubricator Fill Option
w/Fill Plug
Lubricator Type
Micro-Mist
Weight
5.0 LB
We're here for you
with Service Centers across the country - We have your back