- 15 Series Manually Controlled Standard Regulator
- 1/4 NPT
- 21 SCFM
- 60 psig
- w/Gauge
features
- Unique unbalanced poppet valve minimizes secondary pressure fluctuations
- Solid control piston with resilient seat for service-free operation
- Nonrising, locking adjustable knob
- Compact, 3.3" H x 2.12" W (84 mm x 54 mm)
- Easily serviced
options
- None
| Knob Color | Yellow |
| Component | Regulator |
| Preset | No Preset |
| Gauge Port | 1/4 in NPT |
| Adjustment Type | Non-Rising Locking Knob |
| Reverse Flow | No |
| Operating Temperature [Min] | 32 °F |
| Body Size | 1/4 in |
| Pressure Range [Min] | 1 psig |
| Body Material | Zinc |
| Port Size | 1/4 |
| Pressure Limiter | No Pressure Limiter |
| Preset/Limiting Pressure | N/A |
| Relieving | Non-Relieving |
| Port Type | NPT |
| Series | 15 |
| Pressure Range [Max] | 60 psig |
| Has Gauge | Yes |
| Regulator Precision | Standard |
| Flow | 21 SCFM |
| Control Type | Manually Controlled |
| Size Designation | Basic |
| Operating Temperature [Max] | 125 °F |
| Engineering Level | B |
| Weight | 1.0 LB |

