- 14 Series Manually Controlled Standard Regulator
- Manifold
- 15 SCFM
- 60 psig
- w/o Gauge
description
- Parker air regulators are designed to provide quick response and accurate pressure regulation for the most demanding industrial applications.
caution
- Polycarbonate bowls should not be exposed to chlorinated hydro-carbons, ketones, esters and certain alcohols
- Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
- Polycarbonate bowls, being transparent and tough, are ideal for use with filters and lubricators. They are suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact
options
- None
| Knob Color | Black |
| Body Material | Zinc |
| Adjustment Type | Non-Rising Knob |
| Preset/Limiting Pressure | N/A |
| Operating Temperature [Min] | 32 °F |
| Size Designation | Miniature |
| Component | Regulator |
| Has Gauge | No |
| Preset | No Preset |
| Control Type | Manually Controlled |
| Pressure Limiter | No Pressure Limiter |
| Operating Temperature [Max] | 125 °F |
| Port Size | Manifold |
| Pressure Range [Max] | 60 psig |
| Gauge Port | No Gauge Port |
| Regulator Precision | Standard |
| Pressure Range [Min] | 1 psig |
| Relieving | Non-Relieving |
| Engineering Level | C |
| Series | 14 |
| Body Size | 1/8 in |
| Flow | 15 SCFM |
| Inlet Pressure [Max] | 250 psig |
| Reverse Flow | No |
| Weight | 1.0 LB |

