- 14 Series Manually Controlled Standard Regulator
- 1/4 NPT
- 15 SCFM
- 60 psig
- w/o Gauge
description
- Parker air regulators are designed to provide quick response and accurate pressure regulation for the most demanding industrial applications.
caution
- Suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact blow or temperatures outside of the rated range
- Some chemicals can cause damage
- Polycarbonate bowls should not be exposed to chlorinated hydro-carbons, ketones, esters and certain alcohols
- Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
- Polycarbonate bowls, being transparent and tough, are ideal for use with filters and lubricators. They are suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact
options
- Preset, Non-Adjustable
| Relieving | Relieving |
| Pressure Limiter | No Pressure Limiter |
| Inlet Pressure [Max] | 250 psig |
| Engineering Level | C |
| Adjustment Type | Non-Rising Knob |
| Size Designation | Miniature |
| Flow | 15 SCFM |
| Gauge Port | No Gauge Port |
| Reverse Flow | No |
| Operating Temperature [Min] | 32 °F |
| Pressure Range [Min] | 1 psig |
| Port Size | 1/4 |
| Preset | Non-Adjustable Preset |
| Preset/Limiting Pressure | 30 psig |
| Body Size | 1/8 in |
| Control Type | Manually Controlled |
| Series | 14 |
| Regulator Precision | Standard |
| Port Type | NPT |
| Operating Temperature [Max] | 125 °F |
| Pressure Range [Max] | 60 psig |
| Component | Regulator |
| Body Material | Zinc |
| Knob Color | Black |
| Has Gauge | No |
| Weight | 0.5 LB |

