- 14 Series Manually Controlled Standard Regulator
- 1/4 NPT
- 15 SCFM
- 30 psig
- w/o Gauge
description
- Parker air regulators are designed to provide quick response and accurate pressure regulation for the most demanding industrial applications.
caution
- Suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact blow or temperatures outside of the rated range
- Some chemicals can cause damage
- Polycarbonate bowls should not be exposed to chlorinated hydro-carbons, ketones, esters and certain alcohols
- Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
options
- Preset, Non-Adjustable
| Port Type | NPT |
| Relieving | Relieving |
| Has Gauge | No |
| Component | Regulator |
| Size Designation | Miniature |
| Adjustment Type | Non-Rising Knob |
| Knob Color | Yellow |
| Preset | Non-Adjustable Preset |
| Body Size | 1/8 in |
| Pressure Limiter | No Pressure Limiter |
| Pressure Range [Max] | 30 psig |
| Pressure Range [Min] | 1 psig |
| Gauge Port | No Gauge Port |
| Body Material | Zinc |
| Operating Temperature [Min] | 32 °F |
| Series | 14 |
| Engineering Level | C |
| Regulator Precision | Standard |
| Port Size | 1/4 |
| Preset/Limiting Pressure | 15 psig |
| Inlet Pressure [Max] | 250 psig |
| Operating Temperature [Max] | 125 °F |
| Control Type | Manually Controlled |
| Reverse Flow | No |
| Flow | 15 SCFM |
| Weight | 1.0 LB |

