- 14 Series Manually Controlled Standard Regulator
- 1/8 NPT
- 13 SCFM
- 125 psig
- w/o Gauge
description
- Parker air regulators are designed to provide quick response and accurate pressure regulation for the most demanding industrial applications.
features
- Removable, nonrising knob for panel mounting and tamper resistance
- Rolling diaphragm for extended life
- Easily serviced
- Relieving type
caution
- Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
- Polycarbonate bowls, being transparent and tough, are ideal for use with filters and lubricators. They are suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact
options
- None
| Flow | 13 SCFM |
| Engineering Level | C |
| Reverse Flow | No |
| Knob Color | Black |
| Regulator Precision | Standard |
| Operating Temperature [Max] | 125 °F |
| Pressure Limiter | No Pressure Limiter |
| Inlet Pressure [Max] | 250 psig |
| Size Designation | Miniature |
| Operating Temperature [Min] | 32 °F |
| Port Type | NPT |
| Control Type | Manually Controlled |
| Relieving | Relieving |
| Preset/Limiting Pressure | N/A |
| Body Material | Zinc |
| Pressure Range [Max] | 125 psig |
| Series | 14 |
| Adjustment Type | Non-Rising Knob |
| Port Size | 1/8 |
| Body Size | 1/8 in |
| Gauge Port | No Gauge Port |
| Has Gauge | No |
| Pressure Range [Min] | 2 psig |
| Component | Regulator |
| Preset | No Preset |
| Weight | 1.0 LB |

