- 14 Series Manually Controlled Standard Regulator
- 1/8 NPT
- 13 SCFM
- 125 psig
- w/o Gauge
description
- Parker air regulators are designed to provide quick response and accurate pressure regulation for the most demanding industrial applications.
caution
- Polycarbonate bowls should not be exposed to chlorinated hydro-carbons, ketones, esters and certain alcohols
- Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
- Polycarbonate bowls, being transparent and tough, are ideal for use with filters and lubricators. They are suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact
options
- Preset, Adjustable
| Control Type | Manually Controlled |
| Size Designation | Miniature |
| Body Material | Zinc |
| Regulator Precision | Standard |
| Knob Color | Yellow |
| Preset/Limiting Pressure | 75 psig |
| Pressure Range [Min] | 2 psig |
| Port Type | NPT |
| Port Size | 1/8 |
| Has Gauge | No |
| Pressure Limiter | No Pressure Limiter |
| Body Size | 1/8 in |
| Inlet Pressure [Max] | 250 psig |
| Preset | Adjustable Preset |
| Flow | 13 SCFM |
| Relieving | Relieving |
| Pressure Range [Max] | 125 psig |
| Component | Regulator |
| Gauge Port | No Gauge Port |
| Operating Temperature [Max] | 125 °F |
| Adjustment Type | Non-Rising Knob |
| Series | 14 |
| Reverse Flow | No |
| Engineering Level | C |
| Operating Temperature [Min] | 32 °F |
| Weight | 1.0 LB |

