- 14 Series Manually Controlled Standard Regulator
- 1/8 NPT
- 13 SCFM
- 60 psig
- w/o Gauge
description
- Parker air regulators are designed to provide quick response and accurate pressure regulation for the most demanding industrial applications.
caution
- Ideal for use with filters and lubricators
- Suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact blow or temperatures outside of the rated range
- Some chemicals can cause damage
- Polycarbonate bowls should not be exposed to chlorinated hydro-carbons, ketones, esters and certain alcohols
- Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
options
- None
| Relieving | Relieving |
| Component | Regulator |
| Adjustment Type | Non-Rising Knob |
| Series | 14 |
| Pressure Limiter | No Pressure Limiter |
| Engineering Level | C |
| Pressure Range [Min] | 1 psig |
| Knob Color | Yellow |
| Preset/Limiting Pressure | N/A |
| Operating Temperature [Max] | 125 °F |
| Preset | No Preset |
| Regulator Precision | Standard |
| Body Size | 1/8 in |
| Operating Temperature [Min] | 32 °F |
| Pressure Range [Max] | 60 psig |
| Control Type | Manually Controlled |
| Flow | 13 SCFM |
| Port Size | 1/8 |
| Gauge Port | No Gauge Port |
| Body Material | Zinc |
| Reverse Flow | No |
| Inlet Pressure [Max] | 250 psig |
| Has Gauge | No |
| Size Designation | Miniature |
| Port Type | NPT |
| Weight | 1.0 LB |

