- 14 Series Manually Controlled Standard Regulator
- 1/4 NPT
- 15 SCFM
- 30 psig
- w/Gauge
description
- Parker air regulators are designed to provide quick response and accurate pressure regulation for the most demanding industrial applications.
caution
- Polycarbonate bowls, being transparent and tough, are ideal for use with filters and lubricators. They are suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact
options
- None
| Series | 14 |
| Pressure Limiter | No Pressure Limiter |
| Operating Temperature [Max] | 125 °F |
| Port Type | NPT |
| Operating Temperature [Min] | 32 °F |
| Pressure Range [Max] | 30 psig |
| Regulator Precision | Standard |
| Body Size | 1/8 in |
| Flow | 15 SCFM |
| Inlet Pressure [Max] | 250 psig |
| Has Gauge | Yes |
| Body Material | Zinc |
| Size Designation | Miniature |
| Preset/Limiting Pressure | N/A |
| Pressure Range [Min] | 1 psig |
| Component | Regulator |
| Relieving | Relieving |
| Adjustment Type | Non-Rising Knob |
| Reverse Flow | No |
| Control Type | Manually Controlled |
| Preset | No Preset |
| Knob Color | Black |
| Gauge Port | 1/4 in NPT |
| Engineering Level | C |
| Port Size | 1/4 |
| Weight | 1.0 LB |

