- 14 Series Manually Controlled Standard Regulator
- 1/4 NPT
- 15 SCFM
- 60 psig
- w/o Gauge
description
- Parker air regulators are designed to provide quick response and accurate pressure regulation for the most demanding industrial applications.
features
- Removable, nonrising knob for panel mounting and tamper resistance
- Rolling diaphragm for extended life
- Easily serviced
- Relieving type
caution
- Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
- Polycarbonate bowls, being transparent and tough, are ideal for use with filters and lubricators. They are suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact
options
- None
| Port Type | NPT |
| Engineering Level | C |
| Inlet Pressure [Max] | 250 psig |
| Size Designation | Miniature |
| Preset | No Preset |
| Regulator Precision | Standard |
| Body Material | Zinc |
| Adjustment Type | Non-Rising Knob |
| Series | 14 |
| Knob Color | Black |
| Control Type | Manually Controlled |
| Preset/Limiting Pressure | N/A |
| Pressure Range [Min] | 1 psig |
| Component | Regulator |
| Has Gauge | No |
| Operating Temperature [Max] | 125 °F |
| Port Size | 1/4 |
| Reverse Flow | No |
| Pressure Limiter | No Pressure Limiter |
| Flow | 15 SCFM |
| Pressure Range [Max] | 60 psig |
| Body Size | 1/8 in |
| Gauge Port | 1/4 in NPT |
| Relieving | Relieving |
| Operating Temperature [Min] | 32 °F |
| Weight | 1.0 LB |

