- 14 Series Manually Controlled Standard Regulator
- 1/4 NPT
- 15 SCFM
- 125 psig
- w/Gauge
description
- Parker air regulators are designed to provide quick response and accurate pressure regulation for the most demanding industrial applications.
features
- Removable, nonrising knob for panel mounting and tamper resistance
- Rolling diaphragm for extended life
- Easily serviced
- Relieving type
caution
- Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
- Polycarbonate bowls, being transparent and tough, are ideal for use with filters and lubricators. They are suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact
options
- None
| Operating Temperature [Min] | 32 °F |
| Pressure Range [Max] | 125 psig |
| Pressure Limiter | No Pressure Limiter |
| Size Designation | Miniature |
| Pressure Range [Min] | 2 psig |
| Inlet Pressure [Max] | 250 psig |
| Relieving | Relieving |
| Gauge Port | 1/4 in NPT |
| Flow | 15 SCFM |
| Port Type | NPT |
| Body Size | 1/8 in |
| Preset/Limiting Pressure | N/A |
| Has Gauge | Yes |
| Adjustment Type | Non-Rising Knob |
| Component | Regulator |
| Operating Temperature [Max] | 125 °F |
| Control Type | Manually Controlled |
| Engineering Level | C |
| Body Material | Zinc |
| Port Size | 1/4 |
| Series | 14 |
| Knob Color | Yellow |
| Regulator Precision | Standard |
| Reverse Flow | No |
| Preset | No Preset |
| Weight | 0.5 LB |

