- 14 Series Manually Controlled Standard Regulator
- 1/4 NPT
- 15 SCFM
- 60 psig
- w/Gauge
description
- Parker air regulators are designed to provide quick response and accurate pressure regulation for the most demanding industrial applications.
features
- Removable, nonrising knob for panel mounting and tamper resistance
- Rolling diaphragm for extended life
- Easily serviced
- Relieving type
caution
- Polycarbonate bowls, being transparent and tough, are ideal for use with filters and lubricators. They are suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact
- Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
options
- None
| Regulator Precision | Standard |
| Relieving | Relieving |
| Reverse Flow | No |
| Gauge Port | 1/4 in NPT |
| Pressure Range [Min] | 1 psig |
| Component | Regulator |
| Port Type | NPT |
| Operating Temperature [Min] | 32 °F |
| Port Size | 1/4 |
| Knob Color | Yellow |
| Control Type | Manually Controlled |
| Size Designation | Miniature |
| Body Size | 1/8 in |
| Pressure Range [Max] | 60 psig |
| Inlet Pressure [Max] | 250 psig |
| Adjustment Type | Non-Rising Knob |
| Preset | No Preset |
| Flow | 15 SCFM |
| Has Gauge | Yes |
| Body Material | Zinc |
| Engineering Level | C |
| Pressure Limiter | No Pressure Limiter |
| Series | 14 |
| Preset/Limiting Pressure | N/A |
| Operating Temperature [Max] | 125 °F |
| Weight | 0.666 LB |

