- 14 Series Manually Controlled Standard Regulator
- 1/4 NPT
- 15 SCFM
- 60 psig
- w/Gauge
description
- Parker air regulators are designed to provide quick response and accurate pressure regulation for the most demanding industrial applications.
features
- Removable, nonrising knob for panel mounting and tamper resistance
- Rolling diaphragm for extended life
- Easily serviced
caution
- Suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact blow or temperatures outside of the rated range
- Some chemicals can cause damage
- Polycarbonate bowls should not be exposed to chlorinated hydro-carbons, ketones, esters and certain alcohols
- Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
options
- None
| Port Size | 1/4 |
| Adjustment Type | Non-Rising Knob |
| Engineering Level | C |
| Relieving | Non-Relieving |
| Regulator Precision | Standard |
| Series | 14 |
| Preset/Limiting Pressure | N/A |
| Inlet Pressure [Max] | 250 psig |
| Component | Regulator |
| Body Material | Zinc |
| Pressure Range [Min] | 1 psig |
| Body Size | 1/8 in |
| Preset | No Preset |
| Reverse Flow | No |
| Flow | 15 SCFM |
| Operating Temperature [Min] | 32 °F |
| Has Gauge | Yes |
| Knob Color | Black |
| Port Type | NPT |
| Control Type | Manually Controlled |
| Pressure Range [Max] | 60 psig |
| Size Designation | Miniature |
| Gauge Port | 1/8 in NPT |
| Operating Temperature [Max] | 125 °F |
| Pressure Limiter | No Pressure Limiter |
| Weight | 1.0 LB |

