- 14 Series Manually Controlled Standard Regulator
- 1/4 NPT
- 15 SCFM
- 125 psig
- w/o Gauge
description
- Parker air regulators are designed to provide quick response and accurate pressure regulation for the most demanding industrial applications.
features
- Removable, nonrising knob for panel mounting and tamper resistance
- Rolling diaphragm for extended life
- Easily serviced
caution
- Ideal for use with filters and lubricators
- Suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact blow or temperatures outside of the rated range
- Some chemicals can cause damage
- Polycarbonate bowls should not be exposed to chlorinated hydro-carbons, ketones, esters and certain alcohols
- Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
options
- None
| Adjustment Type | Non-Rising Knob |
| Component | Regulator |
| Port Size | 1/4 |
| Pressure Range [Min] | 2 psig |
| Series | 14 |
| Engineering Level | C |
| Body Size | 1/8 in |
| Operating Temperature [Min] | 32 °F |
| Preset | No Preset |
| Pressure Limiter | No Pressure Limiter |
| Size Designation | Miniature |
| Pressure Range [Max] | 125 psig |
| Knob Color | Black |
| Preset/Limiting Pressure | N/A |
| Regulator Precision | Standard |
| Relieving | Non-Relieving |
| Gauge Port | 1/8 in NPT |
| Flow | 15 SCFM |
| Body Material | Zinc |
| Port Type | NPT |
| Operating Temperature [Max] | 125 °F |
| Inlet Pressure [Max] | 250 psig |
| Reverse Flow | No |
| Has Gauge | No |
| Control Type | Manually Controlled |
| Weight | 1.0 LB |

