- 14 Series Manually Controlled Standard Regulator
- 1/4 NPT
- 15 SCFM
- 125 psig
- w/Gauge
description
- Parker air regulators are designed to provide quick response and accurate pressure regulation for the most demanding industrial applications.
caution
- Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
- Polycarbonate bowls, being transparent and tough, are ideal for use with filters and lubricators. They are suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact
options
- Preset, Non-Adjustable
| Component | Regulator |
| Control Type | Manually Controlled |
| Body Size | 1/8 in |
| Operating Temperature [Min] | 32 °F |
| Regulator Precision | Standard |
| Pressure Range [Min] | 2 psig |
| Engineering Level | C |
| Pressure Range [Max] | 125 psig |
| Inlet Pressure [Max] | 250 psig |
| Preset/Limiting Pressure | 60 psig |
| Preset | Non-Adjustable Preset |
| Flow | 15 SCFM |
| Knob Color | Yellow |
| Adjustment Type | Non-Rising Knob |
| Series | 14 |
| Body Material | Zinc |
| Relieving | Relieving |
| Port Type | NPT |
| Port Size | 1/4 |
| Pressure Limiter | No Pressure Limiter |
| Operating Temperature [Max] | 125 °F |
| Size Designation | Miniature |
| Reverse Flow | No |
| Has Gauge | Yes |
| Gauge Port | 1/8 in NPT |
| Weight | 1.0 LB |

