- 14 Series Manually Controlled Standard Regulator
- 1/4 NPT
- 15 SCFM
- 60 psig
- w/Gauge
description
- Parker air regulators are designed to provide quick response and accurate pressure regulation for the most demanding industrial applications.
caution
- Polycarbonate bowls, being transparent and tough, are ideal for use with filters and lubricators. They are suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact
options
- Preset, Non-Adjustable
| Engineering Level | C |
| Body Material | Zinc |
| Operating Temperature [Min] | 32 °F |
| Regulator Precision | Standard |
| Port Type | NPT |
| Pressure Limiter | No Pressure Limiter |
| Body Size | 1/8 in |
| Series | 14 |
| Size Designation | Miniature |
| Port Size | 1/4 |
| Reverse Flow | No |
| Relieving | Relieving |
| Inlet Pressure [Max] | 250 psig |
| Has Gauge | Yes |
| Flow | 15 SCFM |
| Operating Temperature [Max] | 125 °F |
| Preset/Limiting Pressure | 40 psig |
| Control Type | Manually Controlled |
| Knob Color | Yellow |
| Pressure Range [Min] | 1 psig |
| Pressure Range [Max] | 60 psig |
| Gauge Port | 1/8 in NPT |
| Adjustment Type | Non-Rising Knob |
| Preset | Non-Adjustable Preset |
| Component | Regulator |
| Weight | 1.0 LB |

