- 14 Series Manually Controlled Standard Regulator
- 1/4 NPT
- 15 SCFM
- 30 psig
- w/Gauge
description
- Parker air regulators are designed to provide quick response and accurate pressure regulation for the most demanding industrial applications.
caution
- Suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact blow or temperatures outside of the rated range
- Some chemicals can cause damage
- Polycarbonate bowls should not be exposed to chlorinated hydro-carbons, ketones, esters and certain alcohols
- Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
- Polycarbonate bowls, being transparent and tough, are ideal for use with filters and lubricators. They are suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact
options
- Preset, Adjustable
| Port Size | 1/4 |
| Operating Temperature [Min] | 32 °F |
| Size Designation | Miniature |
| Body Material | Zinc |
| Gauge Port | 1/8 in NPT |
| Operating Temperature [Max] | 125 °F |
| Preset | Adjustable Preset |
| Flow | 15 SCFM |
| Engineering Level | C |
| Adjustment Type | Non-Rising Knob |
| Relieving | Relieving |
| Preset/Limiting Pressure | 30 psig |
| Control Type | Manually Controlled |
| Pressure Limiter | No Pressure Limiter |
| Reverse Flow | No |
| Regulator Precision | Standard |
| Series | 14 |
| Port Type | NPT |
| Knob Color | Yellow |
| Pressure Range [Max] | 30 psig |
| Has Gauge | Yes |
| Inlet Pressure [Max] | 250 psig |
| Component | Regulator |
| Pressure Range [Min] | 1 psig |
| Body Size | 1/8 in |
| Weight | 1.0 LB |

