- 14 Series Manually Controlled Standard Regulator
- 1/4 NPT
- 15 SCFM
- 125 psig
- w/o Gauge
description
- Parker air regulators are designed to provide quick response and accurate pressure regulation for the most demanding industrial applications.
caution
- Polycarbonate bowls should not be exposed to chlorinated hydro-carbons, ketones, esters and certain alcohols
- Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
- Polycarbonate bowls, being transparent and tough, are ideal for use with filters and lubricators. They are suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact
options
- Pressure Limiter, Non-Adjustable
| Size Designation | Miniature |
| Preset | No Preset |
| Gauge Port | 1/8 in NPT |
| Has Gauge | No |
| Reverse Flow | No |
| Preset/Limiting Pressure | 100 psig |
| Pressure Limiter | Non-Adjustable Pressure Limiter |
| Body Material | Zinc |
| Adjustment Type | Non-Rising Knob |
| Operating Temperature [Min] | 32 °F |
| Flow | 15 SCFM |
| Relieving | Relieving |
| Component | Regulator |
| Body Size | 1/8 in |
| Port Size | 1/4 |
| Port Type | NPT |
| Pressure Range [Max] | 125 psig |
| Control Type | Manually Controlled |
| Regulator Precision | Standard |
| Series | 14 |
| Pressure Range [Min] | 2 psig |
| Inlet Pressure [Max] | 250 psig |
| Engineering Level | C |
| Operating Temperature [Max] | 125 °F |
| Knob Color | Yellow |
| Weight | 1.0 LB |

