- 14 Series Manually Controlled Standard Regulator
- 1/4 NPT
- 15 SCFM
- 125 psig
- w/o Gauge
description
- Parker air regulators are designed to provide quick response and accurate pressure regulation for the most demanding industrial applications.
features
- Removable, nonrising knob for panel mounting and tamper resistance
- Rolling diaphragm for extended life
- Easily serviced
- Relieving type
caution
- Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
- Polycarbonate bowls, being transparent and tough, are ideal for use with filters and lubricators. They are suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact
options
- Pressure Limiter, Adjustable
| Operating Temperature [Max] | 125 °F |
| Port Size | 1/4 |
| Gauge Port | 1/8 in NPT |
| Body Size | 1/8 in |
| Pressure Range [Max] | 125 psig |
| Flow | 15 SCFM |
| Operating Temperature [Min] | 32 °F |
| Control Type | Manually Controlled |
| Relieving | Relieving |
| Knob Color | Yellow |
| Pressure Limiter | Adjustable Pressure Limiter |
| Preset | No Preset |
| Adjustment Type | Non-Rising Knob |
| Port Type | NPT |
| Inlet Pressure [Max] | 250 psig |
| Component | Regulator |
| Body Material | Zinc |
| Preset/Limiting Pressure | N/A |
| Has Gauge | No |
| Series | 14 |
| Reverse Flow | No |
| Regulator Precision | Standard |
| Size Designation | Miniature |
| Pressure Range [Min] | 2 psig |
| Engineering Level | C |
| Weight | 0.3 LB |

