- 14 Series Manually Controlled Standard Regulator
- 1/4 NPT
- 15 SCFM
- 125 psig
- w/o Gauge
description
- Parker air regulators are designed to provide quick response and accurate pressure regulation for the most demanding industrial applications.
caution
- Some chemicals can cause damage
- Polycarbonate bowls should not be exposed to chlorinated hydro-carbons, ketones, esters and certain alcohols
- Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
- Polycarbonate bowls, being transparent and tough, are ideal for use with filters and lubricators. They are suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact
options
- Preset, Non-Adjustable
| Regulator Precision | Standard |
| Reverse Flow | No |
| Inlet Pressure [Max] | 250 psig |
| Body Size | 1/8 in |
| Size Designation | Miniature |
| Adjustment Type | Non-Rising Knob |
| Port Type | NPT |
| Component | Regulator |
| Preset | Non-Adjustable Preset |
| Relieving | Relieving |
| Pressure Range [Min] | 2 psig |
| Knob Color | Yellow |
| Operating Temperature [Max] | 125 °F |
| Engineering Level | C |
| Pressure Limiter | No Pressure Limiter |
| Gauge Port | 1/8 in NPT |
| Body Material | Zinc |
| Control Type | Manually Controlled |
| Pressure Range [Max] | 125 psig |
| Preset/Limiting Pressure | 110 psig |
| Flow | 15 SCFM |
| Series | 14 |
| Has Gauge | No |
| Port Size | 1/4 |
| Operating Temperature [Min] | 32 °F |
| Weight | 0.45 LB |

