- 14 Series Manually Controlled Standard Regulator
- 1/4 NPT
- 15 SCFM
- 125 psig
- w/o Gauge
description
- Parker air regulators are designed to provide quick response and accurate pressure regulation for the most demanding industrial applications.
caution
- Polycarbonate bowls should not be exposed to chlorinated hydro-carbons, ketones, esters and certain alcohols
- Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
- Polycarbonate bowls, being transparent and tough, are ideal for use with filters and lubricators. They are suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact
options
- Preset, Non-Adjustable
| Has Gauge | No |
| Knob Color | Yellow |
| Pressure Limiter | No Pressure Limiter |
| Inlet Pressure [Max] | 250 psig |
| Reverse Flow | No |
| Preset | Non-Adjustable Preset |
| Series | 14 |
| Port Size | 1/4 |
| Adjustment Type | Non-Rising Knob |
| Preset/Limiting Pressure | 90 psig |
| Engineering Level | C |
| Flow | 15 SCFM |
| Regulator Precision | Standard |
| Pressure Range [Max] | 125 psig |
| Size Designation | Miniature |
| Operating Temperature [Max] | 125 °F |
| Body Material | Zinc |
| Port Type | NPT |
| Relieving | Relieving |
| Pressure Range [Min] | 2 psig |
| Control Type | Manually Controlled |
| Operating Temperature [Min] | 32 °F |
| Gauge Port | 1/8 in NPT |
| Component | Regulator |
| Body Size | 1/8 in |
| Weight | 0.45 LB |

